Order Entry
Puerto Rico
ContactUsLinkComponent
Lithium hydroxide monohydrate (∼56% LiOH), Extra Pure
Irritant
Corrosive
Lithium hydroxide monohydrate (∼56% LiOH), Extra Pure
Certificates
undefined
Irritant
Corrosive
Lithium hydroxide monohydrate (∼56% LiOH), Extra Pure

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to cream to yellow Crystalline powder
  • Titration with HCl:
    ≥54 % (LiOH)
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤500 ppm
  • Aluminium (Al):
    ≤300 ppm
  • Iron (Fe):
    ≤10 ppm
  • Sodium + Potassium (Na+K):
    ≤3000 ppm
  • Carbon dioxide (CO2):
    ≤3500 ppm
  • Insoluble matter:
    ≤0.1 % (in water)

Specification Test Results

Frequently Bought Together