Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
Sodium carbonate monohydrate 99.6% ACS
 
undefined
 
Sodium carbonate monohydrate 99.6% ACS

 

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    13.0 % to 15.0 % (150°C)
  • Titration with HCl:
    ≥99.5 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Calcium (Ca):
    ≤300 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Silicon dioxide (SiO2):
    ≤50 ppm
  • Sulfur compounds (as SO4):
    ≤0.004 %
  • Insoluble matter:
    ≤0.01 %