ABS® Undercounter and Countertop Freezers Certified to the NSF/ANSI 456 Standard for Vaccine Storage, Horizon Scientific
These laboratory and pharmaceutical freezers offer premium protection for vaccine storage.
- Microprocessor controller with LED display
- Integrated audible and visual alarms
- Hermetic, high performance compressor
- White powder coated steel construction
- Natural hydrocarbon refrigerants
- NSF/ANSI 456 Vaccine Storage Certification
- ENERGY STAR certified*
These premier freezers are designed in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. Units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery. The freezers utilize microprocessor controllers and feature temperature alarms, remote alarm contacts and probe access ports with included probes. American Biotech Supply Vaccine Storage Freezers utilize HFC-free refrigerant for environmental health and energy efficiency.
: Compliant with the thermal performance requirements as defined in the NSF/ANSI 456 Standard for Vaccine Storage for all testing protocols. UL, C-UL, ETL, C-ETL listed (either single or dual agency listings) and certified to UL471 standard, hydrocarbon refrigerant safety.
*Select models ENERGY STAR certified: 76538-890, 76538-892, 76538-894, 76538-896, 76538-898, 76538-900, 76538-902, and 76538-904
*Select models ENERGY STAR certified: 76538-890, 76538-892, 76538-894, 76538-896, 76538-898, 76538-900, 76538-902, and 76538-904
- Catalog No:
- 76538-890
- 76538-892
- 76538-894
- 76538-896
- 76538-898
- 76538-900
- 76538-902
- 76538-904
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76538-890
- 76538-892
- 76538-894
- 76538-896
- 76538-898
- 76538-900
- 76538-902
- 76538-904
- Defrost:
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Shelves/drawers:
- 3 shelves (2 adjustable/1 fixed)
- 3 shelves (2 adjustable/1 fixed)
- 2 shelves, fixed
- 2 shelves, fixed
- 2 shelves, fixed
- 2 shelves, fixed
- 2 shelves, fixed
- 2 shelves, fixed
- Door Type:
- 1 solid swing door, self-closing, right hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, left hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, right hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, left hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, right hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, left hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, right hinged, non-reversible, magnetic sealed gasket, keyed lock
- 1 solid swing door, self-closing, left hinged, non-reversible, magnetic sealed gasket, keyed lock
- Environmental Certification:
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Units utilize natural hydrocarbon refrigerants for eco health and energy efficiency
- Weight:
- 36 kg (80 lbs.)
- 36 kg (80 lbs.)
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)