Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® GeneMate™ Digital Magnetic Stirrer
VWR® GeneMate™ Digital Magnetic Stirrer
Catalog # 76538-840
Supplier:  Ward's
undefined
VWR® GeneMate™ Digital Magnetic Stirrer
Catalog # 76538-840
Supplier:  Ward's
Supplier Number:  H3710-S-GM

Specifications

  • Description:
    GeneMate™ magnetic stirrer, 10×10"
  • Speed Range:
    150 - 1500 rpm
  • Max. Stirring Capacity H₂O:
    15 L
  • Cat. No.:
    76538-840
  • Electrical:
    115 V, 60 Hz, 200 W
  • Overall dimensions:
    295×424×114 mm (11.6×16.7×4.5")
  • Top plate dimensions:
    254×254 mm (10×10")
  • Top plate material:
    White ceramic

Specifications

About this item

GeneMate™ Magnetic Stirrer, 10×10", with stirring speed up to 1500 rpm.

  • Excellent chemical resistance with white ceramic work surface
  • Stir volumes up to 15 L
  • Safety LED warns user when top plate is unsafe to touch

Control type: Digital

Certifications: CE marked
Ordering information: Corresponding magnetic hotplate stirrers (heating and stirring 76538-830 and 76538-832) or hotplates (heating only 76538-842) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.