VWR® GeneMate™ Digital Magnetic Stirrer
Catalog # 76538-826
Supplier: Ward's
Specifications
- Description:GeneMate™ magnetic stirrer, 7×7"
- W×D×H:191×290×102 mm (7.5×11.4×4")
- Max. Stirring Capacity H₂O:5 L
- Cat. No.:76538-826
- Electrical:115 V, 60 Hz, 100 W
- Speed range:150 - 1500 rpm
- Top plate dimensions:178×178 mm (7×7")
- Top plate material:White ceramic
Specifications
About this item
GeneMate™ Magnetic Stirrer, 7×7", with stirring speed up to 1500 rpm.
- Excellent chemical resistance with white ceramic work surface
- Stir volumes up to 5 L
- Safety LED warns user when top plate is unsafe to touch
Control type: Digital
Certifications: CE marked
Ordering information: Corresponding magnetic hotplate stirrers (heating and stirring 76538-822 and 76538-828) or hotplates (heating only 76538-824) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.