Corepoint Scientific™ General Purpose Refrigerator and Freezer Combo Units, Horizon Scientific
Catalog # 76537-062
Supplier: VWR International
Specifications
- Temperature range:Refrigerator: 0...10 °C / Freezer: −15...−10 °C with two auto defrost cycles warming...0 °C per day
- Capacity:435 L (15.35 cu.ft.) refrigerator / 146 L (5.15 cu.ft.) freezer
- Description:General purpose refrigerator and freezer combo unit 20 CF
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Environmental Certification:Natural, hydrocarbon refrigerants
- Cat. No.:76537-062
- Shelves/drawers:3 shelves, 1 fixed, 2 adjustable (refrigerator); 1 fixed shelf (freezer)
- Weight:105 kg (231 lbs.)
- Exterior W×D×H:762×867×1753 mm (30×34¹/₈×69")
- Interior W×D×H:Refrigerator: 648×610×997 mm (25¹/₂×24×39³/₄") / Freezer: 603×495×432 mm (23³/₄×19¹/₂×17")
- Electrical:115 V, 60 Hz, 3 A
- Door type:2 solid swing doors (refrigerator and freezer)
- Defrost:Auto defrost (freezer); Cycle defrost (refrigerator)
Specifications
About this item
These versatile cold storage units are designed for laboratory use.
- Mechanical thermostat temperature control
- Spacious interior shelving
- High density insulation
- Auto defrost freezer
- Two probe access ports
- Natural, hydrocarbon refrigerant
These combo units offer a cold-storage solution for a variety of laboratory needs. These units provide efficient cooling with high density insulation and offer adjustable shelving, interior lighting and probe access.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty. They run on natural, hydrocarbon refrigerant for environmental health and economic efficiency.
Material: White cabinet and door
Certifications: CSA Listed.