Order Entry
Puerto Rico
ContactUsLinkComponent
Cole-Parmer® Essentials Plastic Bottle, Wide-Mouth, HDPE, Antylia Scientific
Cole-Parmer® Essentials Plastic Bottle, Wide-Mouth, HDPE, Antylia Scientific
Catalog # 76534-224
Supplier:  Antyila Scientific
undefined
Cole-Parmer® Essentials Plastic Bottle, Wide-Mouth, HDPE, Antylia Scientific
Catalog # 76534-224
Supplier:  Antyila Scientific
Supplier Number:  06055-20

Specifications

  • Cap Size:
    100
  • Cap type:
    PP cap
  • Capacity:
    4000 ml (128 oz.)
  • Color:
    Natural
  • Material:
    HDPE
  • Cat. No.:
    76534-224
  • Neck I.D.:
    88 mm (3.46")
  • O.D.×H:
    6.1×13" (15.5×33 cm)
  • Cap color:
    White

Specifications

About this item

Sample easier with the wider mouth design.

  • Chemical resistant to most acids, bases and alcohols
  • Leakproof

These bottles are useful for storing dry chemicals or for taking water samples. May be used for freezer storage down to –148 °F (–100 °C). Bottles are not autoclavable.