Order Entry
United States
ContactUsLinkComponent
VWR® Frio Temp Precision Thermometers
VWR® Frio Temp Precision Thermometers
Catalog # 76491-672
Supplier:  VWR International
   Safer Human and Environmental Health
VWR® Frio Temp Precision Thermometers
Catalog # 76491-672
Supplier:  VWR International
   Safer Human and Environmental Health

Specifications

  • Length:
    125 mm
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Cat. No.:
    76491-672
  • Divisions:
    0.5 °C
  • Accuracy:
    ±0.5 °C
  • Application:
    For refrigerators
  • Range:
    −5...+15 °C

Specifications

About this item

These glass thermometers can be used to take readings in freezers, refrigerators, incubators, ovens and blood banks.

  • Enviro safe non toxic and biodegradable liquid or red spirit liquid
  • Accurate temperature reading without sample contamination
  • Individual serial number
  • Wide choice

Accurate temperature reading is achieved by using the filled bottle (included), which mimics the sample. Insert the thermometer into the bottle and place near the samples for best results. PFA coating safely contains glass and liquid in case of breakage.

Certifications: Traceable to NIST.
Delivery: Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability plus VELCRO® and magnetic attachments.