MicroPolx® 4000-HP Ultrasonically Sealed Edge Wipes, Berkshire
Catalog # 76531-306
Supplier: Berkshire
Specifications
- Color:White
- Description:MicroPolx® 4000-HP sealed edge microdenier cleanroom wipes
- Material:Polyester 80%/nylon microfiber denier 20%
- Cat. No.:76531-306
- Packaging:50 sheets/pack, 10 packs/case
- W×L:9×9" (23×23 cm)
Specifications
About this item
Designed for superior particle and bacterial removal without damaging critical surfaces.
- Ultrasonically sealed edges minimize fiber and particle generation
- High abrasion resistance
- Soft hand and non-abrasive sealed-edge are excellent for sensitive or scratch prone surfaces
- Microfiber yarn increases surface area and provides superior wiping efficiency and sorptive performance
MicroPolx® 4000-HP is a sealed edge cleanroom laundered wipe recommended for ISO Class 4 and above environments. The wipe is composed of polyester and nylon micro denier knitted fiber. It provides superior particle and bacterial removal without damaging critical surfaces. The high fiber surface area results in more efficient cleaning performance and minimizes the need for potentially harmful solvents.
Certifications: ISO Class 4 – 5. Cleanroom Class 10 – 100. EU Grade B/C/D.