Order Entry
Puerto Rico
ContactUsLinkComponent
Adjustable Stand Up Desk, 40", Luxor
Adjustable Stand Up Desk, 40", Luxor
Catalog # 76520-034
Supplier:  Luxor
Adjustable Stand Up Desk, 40", Luxor
Catalog # 76520-034
Supplier:  Luxor
Supplier Number:  STANDUP-40-B

Specifications

  • Description:
    Adjustable stand up desk, 40"
  • Height:
    46"
  • Cat. No.:
    76520-034
  • W×D:
    39½×29"

Specifications

About this item

Mobile and adjustable for comfort and productivity.

  • Easy maneuverability and stability
  • Four 3" furniture grade casters, two with locking brakes
  • Meets ANSI/BIFMA standards

Unit is constructed with a durable steel frame and powder-coated, painted finish.