Order Entry
Puerto Rico
ContactUsLinkComponent
Adjustable Wire Mobile Workstation with Pull-out Tray, Luxor
Adjustable Wire Mobile Workstation with Pull-out Tray, Luxor
Catalog # 76519-940
Supplier:  Luxor
Adjustable Wire Mobile Workstation with Pull-out Tray, Luxor
Catalog # 76519-940
Supplier:  Luxor
Supplier Number:  LICW4218

Specifications

  • Description:
    Adjustable wire mobile workstation with pull-out tray
  • Height:
    42"
  • Cat. No.:
    76519-940
  • W×D:
    29½×18"
  • Weight:
    43 lbs.

Specifications

About this item

Adjustable wire mobile workstation features a pull-out keyboard tray and mouse platform.

  • Commercial grade 3" casters
  • Chrome-plated steel frame