Rubbermaid® Double Utility Pail, Essendant
76500-142
- Capacity:16 L
- Color:Gray
- Description:Double pail
- Cat. No.:76500-142
Double pail allows users to separate cleaning solution from rinse water.
- Durable, molded plastic
- Height: 10.125"
- Width: 14.625"
- Depth: 13.875"
Durable, molded-plastic construction with metal loop handle. Buckets feature molded-in graduations and a wide pour spout.