Order Entry
Puerto Rico
ContactUsLinkComponent
Rubbermaid® Microfiber Finish Bucket, with Lid, Essendant
Rubbermaid® Microfiber Finish Bucket, with Lid, Essendant
Catalog # 76500-130
undefined
Rubbermaid® Microfiber Finish Bucket, with Lid, Essendant
Catalog # 76500-130
Supplier Number:  RCPQ930

Specifications

  • Capacity:
    11.3 L (3 gal.)
  • Color:
    Blue/Black
  • Description:
    Bucket with lid
  • Height:
    411.5 mm (16.2")
  • Cat. No.:
    76500-130
  • Diameter:
    373.4 mm (14.7")

Specifications

About this item

Blue color-coding visually indicates that the bucket is dedicated to floor-finishing tasks.

  • Angled, washboard-surfaced bucket wall
  • Smooth, nonporous surface
  • Four 3" TPR swivel casters

Angled, washboard-surface wall simplifies removing excess finish from the application pad. Lip-mounted notches allow users to prop mop handles up and keep them ready for use. Twist-valve enables easy finish release. Smooth, nonporous surface streamlines cleanup.