Comet® Disinfecting/Sanitizing Bathroom Cleaner, Essendant
Catalog # 76500-460
Supplier: Janitorial Supplies
Specifications
- Capacity:32 oz.
- Environmentally Preferable:
- Cat. No.:76500-460
- Packaging:Spray bottle
Specifications
About this item
Comet® Disinfecting/Sanitizing Bathroom Cleaner is a powerful bathroom disinfectant cleaner that cuts through tough soap scum, leaving surfaces clean and disinfected (when used per disinfecting label instructions).
- Combines the power of a heavy-duty restroom cleaner and surface deodorizer with a disinfectant
- Non-abrasive bathroom sanitizer spray cleans greasy soap scum with 50% fewer strokes
- Included on the EPA List N: disinfectants for use against the novel coronavirus SARS-CoV-2
- Works great as an industrial sanitizer on toilets, sinks, chrome, tile, tubs, showers, and fiberglass
The patented no-scrub bathroom cleaner formula uniquely penetrates tough bathroom soils with little effort. It’s non-abrasive, so it safely cleans porcelain, fiberglass, ceramic, Formica, enamel, chrome, stainless steel, and synthetic marble. With no rinsing required, just spray it on and wipe the restroom clean. This disinfecting bathroom cleaner deodorizes, leaving the restroom smelling clean and fresh.