Comet® Disinfecting Cleaner with Bleach, Fresh Scent, Essendant
Catalog # 76500-434
Supplier: Janitorial Supplies
Specifications
- Capacity:32 oz.
- Cat. No.:76500-434
- Packaging:Spray bottle
Specifications
About this item
This two-in-one, all-purpose formula combines the cleaning power of heavy-duty detergents with the stain-removal power of bleach.
- Kills 99.9% of bacteria and viruses in one minute
- Combines the power of a heavy-duty restroom cleaner and surface deodorizer
- Removes greasy soap scum with 50% fewer strokes
- Cleans and sanitizes in one step when used per label instructions
- Works great as a bathroom disinfectant when used according to disinfecting directions
A hospital-use disinfectant when used per label instructions, it is effective as a disinfectant in 60 seconds against Hepatitis A and C, Norovirus, and 39 other microorganisms. It contains no abrasives and uses remarkable cleaning technologies that may be used to clean customer and employee restrooms, tracked-in dirt and scuffmarks, kitchen-area stains, plastic trash containers, greasy equipment containers, and other surfaces. Suitable for use on ceramics, enamel, fiberglass, glass, grout, laminates, metal, plastic, sealed/engineered stone, and vinyl.