Boardwalk® Quick Change Wooden Mop Handle, Essendant
Catalog # 76500-432
Supplier: Janitorial Supplies
Specifications
- Color:Natural
- Description:Quick change wooden mop handle
- Cat. No.:76500-432
Specifications
About this item
Specifically designed to fit mop heads sized #20 and above.
- Lacquered wood handle with natural finish
- Handle diameter: 1.13"
- Handle length: 54"
Easy loading wooden mop handle allows quick change with metal framed mop heads.