Clorox® Regular Bleach with CloroMax Technology, Essendant
76500-340
- Capacity:81 oz.
- Cat. No.:76500-340
- Packaging:Bottle
Clorox Disinfecting Bleach with CloroMax kills 99.9% of household germs and bacteria including norovirus, flu virus, MRSA, E. Coli, and Salmonella left on household surfaces such as countertops, floors, toilets and more.
- Get more cleaning power per drop with this concentrated formula
- Eliminates odor causing bacteria and prevents odor build-up in laundry machines
- Concentrated formula is filtered three times to deliver the purest bleach
- Remove 70% more stains than detergents alone
- Chemical compound: Sodium Hypochlorite; Sodium Hydroxide
Get more cleaning power per drop compared to Clorox Disinfecting Bleach with this concentrated version with 33% more compact dose reducing the amount of bleach required for cleaning. This cleaning bleach contains CloroMax Technology to protect household surfaces as it cleans, so stains won't stick and cleanup is easier. It also whitens whites and keeps clothes whiter longer, while removing 70% more stains than detergent alone. Remove tough laundry stains from white clothes including red wine, grass, dirt, and blood stains.