Order Entry
Puerto Rico
ContactUsLinkComponent
Bond Elut CBA, Agilent Technologies
Bond Elut CBA, Agilent Technologies
Catalog # AG12256009
Bond Elut CBA, Agilent Technologies
Catalog # AG12256009
Supplier Number:  12256009

Specifications

  • Column Format:
    Cartridge
  • Particle Size:
    40 µm
  • Capacity:
    6 ml
  • Description:
    Bond Elut straight barrel cartridge, PE frit (20 µm)
  • Bed weight:
    1 g
  • Column hardware:
    PP
  • Cat. No.:
    AG12256009
  • Phase:
    CBA

Specifications

About this item

Bond Elut CBA is a midpolarity sorbent and weak cation exchanger, ideal for strong cation analysis.

  • Cation exchange with no need for extreme, basic conditions
  • Wider selectivity range provides more eluent options
  • Polar or nonpolar depending on matrix or solvent

Bond Elut CBA is a midpolarity sorbent and weak cation exchanger (pKa 4.8). It can be used with a wider range of counterions than lower pKa sorbents like SCX and enables easier elution of quaternary amine functionalized analytes.

Well plates

Product Information