sticky-Slide I Luer Slide, Ibidi
Catalog # MSPP-81128
Supplier: IBIDI USA MS
Specifications
- Volume:60 µl (per reservoir)
- Description:sticky-Slide, 0.1 Luer
- Dimensions:25.5×75.5 mm²
- Cat. No.:MSPP-81128
- Growth area:2.5 cm²
- Supplier no.:81128
Specifications
About this item
A bottomless channel slide used for perfusion applications with a self-adhesive underside designed for perfusion applications and applying defined shear stress and shear rates on cells inside the channel.
- Channel height: 100 µm
- Channel volume: 25 µl
- Channel length: 50 mm
The self-adhesive underside of the bottomless blank slide is easily adapted to a specific bottom substrate.