Order Entry
Puerto Rico
ContactUsLinkComponent
µ-Slide 2-Well Glass Bottom Slide, Ibidi
µ-Slide 2-Well Glass Bottom Slide, Ibidi
Catalog # MSPP-80287
Supplier:  IBIDI USA MS
µ-Slide 2-Well Glass Bottom Slide, Ibidi
Catalog # MSPP-80287
Supplier:  IBIDI USA MS
Supplier Number:  80287

Specifications

  • No. of wells:
    2
  • Volume:
    1500 µl (per well)
  • Description:
    2-well, glass bottom µ-Slide
  • Dimensions:
    25.5×75.5 mm²
  • Cat. No.:
    MSPP-80287
  • Growth area:
    5.1 cm² (per well)

Specifications

About this item

A chambered coverslip with 2 wells and a #1.5H glass bottom, suitable for use in TIRF and single molecule applications.

  • A culture chamber for observation of the sample through the coverslip-like bottom using high resolution microscopy
  • Coating area: 7.5 cm² (per well)
  • Well dimensions: 21.6W×23.8L×9.3H mm³

The µ-Slide 2 Well Glass Bottom is a convenient chambered coverslip with 2 wells for cell culture, immunofluorescence, and high-end microscopy. #1.5H D 263 M Schott glass coverslip, uncoated, sterilized.