Serial Connector for µ-Slides, Ibidi
Catalog # MSPP-10830
Supplier: IBIDI USA MS
Specifications
- Ø int.:1.6 mm
- Description:Serial connectors for two µ-Slides with female Luers
- Length:60 mm
- Material:PP/silicone
- Cat. No.:MSPP-10830
- Max. pressure:7.25 psi (500 mbar)
Specifications
About this item
Connector for two µ-Slides with female Luers in a serial manner.
- Sterilized
- Autoclavable up to 125 °C