Order Entry
Puerto Rico
ContactUsLinkComponent
Tyvek® 1422A Autoclavable Feed Track Cover, with Elastic and Steam Indicator, Keystone Cleanroom Products
Tyvek® 1422A Autoclavable Feed Track Cover, with Elastic and Steam Indicator, Keystone Cleanroom Products
Catalog # 76520-578
undefined
Tyvek® 1422A Autoclavable Feed Track Cover, with Elastic and Steam Indicator, Keystone Cleanroom Products
Catalog # 76520-578
Supplier Number:  T2ASHEET0822E

Specifications

  • Width:
    8"
  • Description:
    Autoclavable feed track cover, Tyvek® 1422A
  • Length:
    22"
  • Cat. No.:
    76520-578

Specifications

About this item

1422A Tyvek® protective covers help faciliate aseptic assembly and installation of pharmaceutical change parts.

  • Manufactured and packaged in a controlled cleanroom environment
  • Autoclavable at 121 to 125°C
  • Tear and puncture resistant, hydrophobic and lint-free
  • Fast and consistent for equipment prep area
  • 100% Tyvek® material permits fast steam penetration
  • Superior to paper-based autoclaved wraps
  • Exceptional microbial barrier

Elasticized Tyvek® Covers provide a convenient, time-saving method of wrapping difficult to wrap product contact change parts prior to steam sterilization. These covers allow immediate steam penetration and work best with modern pulse vacuum autoclaves for sufficient drying.

After sterilization and after the outer Tyvek® bag is removed, leave cover in place during the installation to prevent microbial and particulate contamination. Remove after all other filling line set-up activities are completed. Remaining in place over the equipment parts during set-up, the cover minimizes microbial or particulate contamination risks.

This cover is intended to be used in conjunction with a secondary 'outer' Tyvek autoclave bag. The drapeable nature of the 1422A Tyvek® material is ideal for protecting product contact surfaces from microbial contamination, especially when aseptic handling of the part is necessary after sterilization.

Certifications: Certificates of Conformance sent with each shipment.