ESD Ceramic Tip Scissors, Electron Microscopy Sciences
Recommended for soldering, high temperature (1400 °C), and strong chemical environment applications.
- Silicone-free and chloride-free
- 115 mm overall length
Scissors feature a stainless steel handle, and ceramic tips.
- Description:Stainless steel scissors, style 450AZ
- Length:115 mm
- Blade type:ESD ceramic tip
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



