Order Entry
Puerto Rico
ContactUsLinkComponent
 
PEN Foil Bottom Sterile Dishes, Electron Microscopy Sciences
Catalog # 76499-586
undefined
PEN Foil Bottom Sterile Dishes, Electron Microscopy Sciences
Catalog # 76499-586
Supplier Number:  70665-24

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Color:
    Transparent
  • Description:
    PEN foil bottom sterile dishes, 2 µm foil
  • Cat. No.:
    76499-586

Specifications

About this item

PEN foil bottom sterile dishes are ideal for laser microdissection.

  • PEN foil bottoms
  • Glass well diameter: 30 mm
  • Diameter: 50 mm
  • Height: 7 mm