Order Entry
Puerto Rico
ContactUsLinkComponent
 
Brady® BradyJet™ J4000 Color Label Printer with Safety and Facility ID Software Suite, Brady
  76520-176
undefined
Brady® BradyJet™ J4000 Color Label Printer with Safety and Facility ID Software Suite, Brady
  76520-176
 :  J4000-AM-BWSSFID

 

  • Description:
    BradyJet™ J4000 color label printer with Safety and Facility ID software suite
  • Dimensions:
    9H×17.25W×17"D
  • Cat. No.:
    76520-176

 

 

Create a safe, compliant facility through color visuals when pairing the BradyJet™ J4000 Color Label Printer with Brady Workstation Safety and Facility ID Software.

  • Full color printing capability
  • Maximum label width: 8"
  • Maximum labels per day: 5000
  • Print resolution: 4800 dpi
  • Stand alone printing: PC connect
  • Cut at the end of print jobs, or cut between labels
  • Brady Workstation Safety and Facility ID software included

This industry inkjet workhorse creates up to 5,000 impactful full-color labels per day. Create labels up to 8" wide on continuous or die-cut material. Ideal for a wide variety of applications in safety, including Lean/5S, lockout tagout, instructional or safety chemical labeling for handling, storage, or transport. The Brady Workstation Safety and Facility ID Suite easily creates signs, labels, pipe markers, and lean visuals using predefined or custom templates. This unit contains the color options needed to create ANSI, GHS, ISO, BS5609, and arc flash compliant labels. Streamline storage by only needing to stock white label material and print only what is needed, in photo-quality full color every time. Easily print PDFs or print from third-party software packages using the optimized Windows driver. Setup is stress-free. Contact the Brady Technical Support Team to schedule a free phone setup appointment.

 : Includes (1) BradyJet™ J4000 Printer, (1) power cord, (1) CMY ink cartridge with built-in printhead, (1) pack of 2 ink cartridge storage caps, (1) Media starter roll 4" wide B-2595 vinyl, (1) USB cord, (1) USB flash drive with product information, (1) Brady workstation SFID suite.