Order Entry
Puerto Rico
ContactUsLinkComponent
Brady® BradyJet™ J4000 Color Label Printer, Brady
Brady® BradyJet™ J4000 Color Label Printer, Brady
Catalog # 76520-174
Supplier:  Brady Worldwide
undefined
Brady® BradyJet™ J4000 Color Label Printer, Brady
Catalog # 76520-174
Supplier:  Brady Worldwide
Supplier Number:  J4000

Specifications

  • Description:
    BradyJet™ J4000 color label printer
  • Dimensions:
    9.1H×17.25W×17.25"D
  • Cat. No.:
    76520-174

Specifications

About this item

High-impact, precision full color that lasts. Create the compliant, long-lasting labels, signs, and tags with the BradyJet™ J4000 inkjet printer.

  • Full color printing capability
  • Maximum label width: 8"
  • Maximum labels per day: 5000
  • Print resolution: 4800 dpi
  • Stand alone printing: PC connect
  • Cut at the end of print jobs, or cut between labels

This industry inkjet workhorse creates up to 5000 impactful, full-color labels per day. Create labels up to 8" wide on continuous or die-cut material. Ideal for a wide variety of applications in safety, including Lean/5S, lockout tagout, instructional or safety chemical labeling for handling, storage, or transport, as well as lab settings. Contains the color options needed to create ANSI, GHS, ISO, BS5609, and arc flash compliant labels. Streamline storage by only needing to stock white label material and print only what is needed, in photo-quality full color every time. Easily print PDFs or print from third-party software packages using the optimized Windows driver. Add Brady Workstation Software to make label creation even easier. Setup is stress-free. Contact the Brady Technical Support Team to schedule a free phone setup appointment.

Ordering information: Includes (1) BradyJet™ J4000 Printer, (1) power cord, (1) CMY ink cartridge with built-in printhead, (1) pack of 2 ink cartridge storage caps, (1) Media starter roll 4" wide B-2595 vinyl, (1) USB cord, (1) USB flash drive with product information, (1) free Brady workstation version.