VWR® P4 UV/Visible Spectrophotometer
76520-712
- Model:P4
- Absorbance Range:–0.3...+3.0 A
- Light Source:Tungsten / deuterium
- Memory:236 Kb
- Power:100 - 240 V AC; 50/60 Hz; 120 W
- Description:UV/Visible spectrophotometer
- W×D×H:456×360×185 mm
- Wavelength Accuracy:±0.5 nm
- Photometric Range:0 - 200% T
- Scan speed:4200 nm/min
- Wavelength Repeatability:<0.2 nm
- Weight:10.7 kg
- Spectral range:190 - 1100 nm
- Cat. No.:76520-712
The P4 UV/Visible spectrophotometer is an easy to use instrument with advanced performance.
- Highly accurate and reliable
- Simple, elegant design with aluminum base
- Easy to change lamp, user friendly interface
Provides several basic functions, such as photometry test, quantitation test and spectrum scanning.