Blood Banking Centrifuge, SERO 12
Catalog # 76408-114
Supplier: Avantor
Specifications
- Capacity:6 capped or 12 uncapped 13× 75 mm tubes (up to 16× 100 mm tubes with additional rotor)
- Description:SERO 12 blood banking centrifuge
- Cat. No.:76408-114
- W×D×H:23×38×33 cm (9×15×13")
- Max. speed:3600 rpm
- Max. rcf:1040×g
- Weight:12.3 kg (27 lbs.)
Specifications
About this item
Transition to a new blood banking centrifuge without interrupting workflow.
- Monitor time remaining on the digital display
- Program up to 10 custom time and speed settings
- LED lid lighting indicates cycle status: Ready, running or completed
- Airflow cooling maintains temperature during processing
The SERO 12 is compatible with all rotors from the Sero-Fuge™, the world’s most popular blood banking centrifuge. The SERO 12 allows tubes to be batch filled, centrifuged, transported, incubated, and emptied using the interchangeable heads that also function as holders.
2 year warranty.
Delivery: Supplied with standard 12-place swing-out rotor.