Brady® SPC® Absorbents Mixed Application 14 gal. Drum Spill Kit, Brady
Catalog # 76518-286
Supplier: Brady Worldwide
Specifications
- Capacity:14 gal.
- Description:Oil Only and Universal spill kit refill
- Material:Polypropylene (PE container)
- Cat. No.:76518-286
- Diameter ×H:15×26.5"
- Absorbency:12.5 gal.
- Details:Includes (1) 14 gal. drum container; (1) emergency response guidebook; (1) pair of goggles; (1) pair of nitrile gloves; (10) 15×19" Universal pads; (10) 15×19" Oil Only pads; (1) 3" × 12' Universal sock; (1) 3" × 12' Oil Only sock; (2) disposal bags
Specifications
About this item
SPC® Spill Kits from Brady® combine absorbents, accessories, PPE and instructional guidelines so you're prepared when a spill occurs.
- Absorption capacity 12.5 gal.
- Mixed application spill control
Mixed universal and oil-only absorbency to respond to spills of both water-based and petroleum-based fluids. 14 gal. drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.