Order Entry
Puerto Rico
ContactUsLinkComponent
Brady® SPC® Absorbents Chemical 14 gal. Drum Spill Kit, Brady
Brady® SPC® Absorbents Chemical 14 gal. Drum Spill Kit, Brady
Catalog # 76518-284
Supplier:  Brady Worldwide
undefined
Brady® SPC® Absorbents Chemical 14 gal. Drum Spill Kit, Brady
Catalog # 76518-284
Supplier:  Brady Worldwide
Supplier Number:  SKH-14

Specifications

  • Capacity:
    14 gal.
  • Description:
    Chemical spill kit
  • Material:
    Polypropylene (PE container)
  • Cat. No.:
    76518-284
  • Diameter ×H:
    15×26.5"
  • Absorbency:
    10.1 gal.
  • Details:
    Includes (1) 14 gal. drum container; (20) 15×19" Chemical pads; (2) 3" × 12' Chemical socks; (2) disposal bags; (1) pair of goggles; (1) pair of nitrile gloves

Specifications

About this item

SPC® Spill Kits from Brady® combine absorbents, accessories, PPE and instructional guidelines so you're prepared when a spill occurs.

  • Absorption capacity 10.1 gal.
  • Chemical spill control

Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. 14 gal. drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.