Brady® SPC® Absorbents ALLWIK Universal 14 gal. Drum Spill Kit, Brady
76518-278
- Capacity:14 gal.
- Description:Universal spill kit
- Material:Polypropylene (PE container)
- Cat. No.:76518-278
- Diameter ×H:15×26.5"
- Absorbency:12 gal.
- Details:Includes (1) 14 gal. drum container; (20) 15×19" Universal pads; (2) 3" × 12' socks; (2) disposal bags; (1) pair of goggles; (1) pair of nitrile gloves
SPC® Spill Kits from Brady® combine absorbents, accessories, PPE and instructional guidelines so you're prepared when a spill occurs.
- Absorption capacity 12 gal.
- Universal spill control
Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. 14 gal. drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.