Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Wi-Fi Data Logger (2 Year NIST with Dual Temperature Node)
VWR® Wi-Fi Data Logger (2 Year NIST with Dual Temperature Node)
Catalog # 76520-142
Supplier:  VWR International
undefined
VWR® Wi-Fi Data Logger (2 Year NIST with Dual Temperature Node)
Catalog # 76520-142
Supplier:  VWR International

Specifications

  • Description:
    Wi-Fi data logger with 2 year NIST traceable Certificate of Calibration (Dual Temperature Node)
  • Weight:
    1.1 kg (2.5 lbs.)
  • Exterior W×D×H:
    203×76×127 mm (8×3×5")
  • Cat. No.:
    76520-142

Specifications

About this item

This Wi-Fi data logger can be added as an additonal accessory and comes with a 2 Year NIST traceable certificate of calibration. This is the Dual Temperature Node configuration.

  • Material: Assorted materials