Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Filter Holder

Stainless steel, 130 ml, 47/50 mm
Catalog # 76501-008
Supplier:   Sartorius
 :  16213
Filter Holder
Catalog # 76501-008
Supplier:  Sartorius
Filter Holder

Stainless steel, 130 ml, 47/50 mm

Price
$841.47
Log in for availability
Each
Product Details & Documents

Stainless steel closed filter holder for microbiological, analytical sampling and testing of gas in pressurized lines.

  • Streamlined design with ideal flow path geometry
  • Can be sterilized in a hot air oven
Specifications
  • Ø:
    47/50 mm
  • Capacity:
    130 ml
  • Material:
    Stainless steel
  • Cat. No.:
    76501-008
  • Type:
    Closed
  • Max. Operating Pressure:
    5 bar
  • Weight:
    0.37 kg
  • Filtration Area:
    0.00125 m²