Order Entry
Puerto Rico
ContactUsLinkComponent
 
Zero Air Generator, Precision Zero Air 30 L, Peak Scientific
  103549-792
undefined
Zero Air Generator, Precision Zero Air 30 L, Peak Scientific
  103549-792
 :  60-0031
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Zero air generator, Precision Zero Air 30L
  • Cat. No.:
    103549-792

 

 

The Precision Zero Air 30L is engineered specifically to provide flame support gas to multiple GC instruments.

  • Integrates with existing Precision products, with same modular, stackable design
  • Hydrocarbon content (as Methane) < 0.05ppm for market-leading purity
  • Up to 30L/min of Zero Air Up to 100psi/6.9bar outlet pressure
  • Minimum maintenance requirements, no expensive catalyst chamber replacements
  • Greatly reduced risk of contaminants entering system and no risk of running out of gas
  • Stylish and contemporary aesthetics and functional design
  • Status indicative lighting feature (amber warmup, green ready)
  • Compatible with Precision Air Compressor
  • 12 month comprehensive on-site warranty

The Precision Zero Air 30L is engineered specifically to provide flame support gas to multiple GC instruments. It provides up to 30 litres per minute of hydrocarbon free air, which is suitable to support your FID, FPD and NPD at both standard and trace detection limits.

Expanding Peak Scientific’s Precision range, the Precision Zero Air 30L, has the same stackable form-factor and compact footprint found in the rest of the Precision Series, ensuring it integrates seamlessly with other Precision models to provide a convenient, reliable and safe gas solution for specific GC gas requirements.