Order Entry
Puerto Rico
ContactUsLinkComponent
Zero Air Generator, Precision Zero Air 18 L, Peak Scientific
Zero Air Generator, Precision Zero Air 18 L, Peak Scientific
Catalog # 103549-790
Supplier:  PEAK SCIENTIFIC MS
undefined
Zero Air Generator, Precision Zero Air 18 L, Peak Scientific
Catalog # 103549-790
Supplier:  PEAK SCIENTIFIC MS
Supplier Number:  60-0019

Specifications

  • Description:
    Zero air generator, Precision Zero Air 18L
  • Cat. No.:
    103549-790

Specifications

About this item

The Precision Zero Air 18L is engineered specifically to provide flame support gas to multiple GC instruments.

  • Integrates with existing Precision products, with same modular, stackable design
  • Hydrocarbon content (as Methane) < 0.05ppm for market-leading purity
  • Up to 18 L/min of Zero Air Up to 80 psi/5.5bar outlet pressure
  • Minimum maintenance requirements, no expensive catalyst chamber replacements
  • Greatly reduced risk of contaminants entering system and no risk of running out of gas
  • Stylish and contemporary aesthetics and functional design
  • Status indicative lighting feature (amber warmup, green ready)
  • Compatible with Precision Air Compressor
  • 12 month comprehensive on-site warranty

The Precision Zero Air 18L is engineered specifically to provide flame support gas to multiple GC instruments. It provides up to 18 liters per minute of hydrocarbon free air, which is suitable to support your FID, FPD and NPD. Expanding Peak Scientific’s Precision range, the Precision Zero Air 18 L, has the same stackable form-factor and compact footprint found in the rest of the Precision Series, ensuring it integrates seamlessly with other Precision models to provide a convenient, reliable and safe gas solution for specific GC gas requirements.