Order Entry
United States
ContactUsLinkComponent
Purge Gas Generator, PG28 L, Peak Scientific
Purge Gas Generator, PG28 L, Peak Scientific
  103549-822
Irregular Voltage
undefined
Purge Gas Generator, PG28 L, Peak Scientific
  103549-822
 :  45-1060
Irregular Voltage
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Purge gas generator, PG28L
  • Environmentally Preferable:
  • Cat. No.:
    103549-822
  • H×W×D:
    6×9.8×9.8"
  • Frequency:
    50/60 Hz
  • Weight:
    45 kg
  • Voltage:
    120/240 V
  • Current:
    8 A

 

 

The PG28L gas generators from Peak Scientific are suitable for laboratory detectors requiring CO₂ free gas such as FT-IR analysis.

  • Purge Gas (PG) generators from Peak Scientific produce air which is free of CO₂
  • Ideal for commercial laboratories with a high throughput rate of samples
  • High performance filters and PSA ensure maximum reduction of moisture (< -70 °C dew point).
  • Few moving parts means minimum maintenance requirements and 24/7 performance
  • Position generator where required, wall mountable for small laboratories
  • More cost effective than any other gas supply as the FT-IR detector needs a constant flow of gas
  • Completely silent in operation
  • 12 month full comprehensive on-site warranty

The PG28L gas generators from Peak Scientific are suitable for laboratory detectors requiring CO₂ free gas such as FT-IR analysis. Using Pressure Swing Adsorption technology to remove organic contaminants and moisture from air, these generators provide a consistent flow of air to ensure little background noise in laboratory analysis.

Requiring minimal maintenance, the PG28L does require an external source of air to operate, Peak Scientific will be able to help with recommending a suitable air source if your laboratory does not have one.