Lowox Columns, Agilent Technologies
Catalog # AGCP8587
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Film Thickness:10.00 µm
- Ø int.:0.53 mm
- Description:GC column, 7" cage
- Length:10 m
- Temperature Limit:0 °C- 350 °C
- Column hardware:Fused silica
- Cat. No.:AGCP8587
- Phase:Lowox
Specifications
About this item
Analyzes trace-level oxygenate impurities in gas and liquid hydrocarbon streams.
- Unique selectivity for a wide range of oxygenates
- Minimal particle loss preserves detector performance
- Industry proven for process and portable GC applications (ASTM D 7059)
- Analyze trace-level oxygenate impurities in gas and liquid hydrocarbon streams
- High polarity
- Ideal for monitoring catalyst contamination by oxygenates
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W Lowox delivers trace level analysis of oxygenate impurities in gas and liquid hydrocarbon streams, providing a unique solution for the chemical and petrochemical industries. This high-polarity column can be used to prevent the contamination of catalyst by oxygenates and in process/online applications, such as determining methanol in crude oil according to ASTM D7059.