GS-Q Columns, Agilent Technologies
Catalog # AG115-3432
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Ø int.:0.53 mm
- Description:GC column, 7" cage
- Length:30 m
- Column hardware:Fused silica
- Cat. No.:AG115-3432
- Phase:GS-Q
Specifications
About this item
GS-Q is a PLOT column useful for separating ethane, ethylene, and ethyne.
- Porous divinylbenzene homopolymer
- Polarity between that of Porapak-Q and Porapak-N
- Separates ethane, ethylene, and ethyne (acetylene)
- Not recommended for quantification of polar compounds
- Minimal conditioning time (1 hour) required
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W GS-Q is useful for the separation of various light gas compounds, including ethane, ethylene, ethyne, freons, and sulfides (except for SO2). Although GS-Q is not suitable for quantitating water or alcohols, aqueous injections will not harm the column.