GS-OxyPLOT Columns, Agilent Technologies
Product Details & Documents
Provides strong selectivity for a wide range of oxygenates and accurate analysis to ppm/ppb levels.
- Accurate analysis of ppm/ppb level oxygenates in C1–C10 hydrocarbons
- Strong selectivity for a wide range of oxygenates (ethers, alcohols, aldehydes, and ketones) in complex matrices such as gaseous hydrocarbons, motor fuels, and crude oil
- Suitable for ASTM methods for oxygenates
- Very high column stability (upper temperature limit of 350 °C) with no column bleed
- Stable phase coating virtually eliminates particle generation and detector spiking
- Excellent for low concentration, quantitative GC analysis
- Ideal for selective heart-cutting applications
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W GS-OxyPLOT is suitable for ASTM methods for a wide range of oxygenates (ethers, alcohols, aldehydes, and ketones). It offers accurate analysis of ppm/ppb level oxygenates in the C1 to C10 hydrocarbons. It is a good alternative to GC columns with gas-liquid phases such as TCEP that are often used for similar applications.
GS-OxyPLOT has an upper temperature limit of 350 °C and exhibits none of the bleed normally associated with liquid- and siloxane-coated GC columns. Agilent's advanced dynamic coating process virtually eliminates particle generation and detector spiking.
Specifications
- Column Format:Capillary
- Ø int.:0.53 mm
- Description:GC column, 7" cage
- Length:10 m
- Column hardware:Fused silica
- Phase:GS-OxyPLOT
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



