Muffle Furnaces with Fold Down Door, Tmax 1100 °C and Controller R7, LE Series (LE 1/11 - LE 24/11), Nabertherm
Catalog # 76516-384
Supplier: NABERTHERM INC.
Specifications
- Max. temp.:1100 °C
- Model:LE 24/11 R7 (1-phase)
- Power:Max. 3500 W
- Volume:24 L
- Description:Muffle furnace with fold down door, heat-up time: 40 min
- Exterior W×D×H:490×570×585 mm
- Interior W×D×H:260×330×285 mm
- Cat. No.:76516-384
- Electrical:240 V
- Weight:42 kg
- Temperature uniformity:200×270×230 mm
Specifications
About this item
With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory. Quality features like the dual shell furnace housing of rust-free stainless steel, their compact, lightweight constructions, or the heating elements encased in quartz glass tubes make these models reliable partners for your application.
- Heating from two sides from heating elements protected in quartz glass tubes
- Fast heating times, housing coated in RAL
- Maintenance-friendly replacement of heating elements and insulation
- Solid state relays provide for lownoise operation
- Flap door which can also be used as a work platform
- Exhaust air outlet in rear wall
- Defined application within the constraints of the operating instructions
Compact dimensions and light weight. Controller mounted under the door to save space, controller R7. The furnaces have Tmax 1100 °C.
Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature. Exclusive use of insulation materials without categorization according to EC Regulation No. 1272/2008 (CLP).