Order Entry
Puerto Rico
ContactUsLinkComponent
ADAM™ MC2 Automated Cell Counter, NanoEnTek
ADAM™ MC2 Automated Cell Counter, NanoEnTek
Catalog # 76492-622
Supplier:  NANOENTEK USA INC.
undefined
ADAM™ MC2 Automated Cell Counter, NanoEnTek
Catalog # 76492-622
Supplier:  NANOENTEK USA INC.
Supplier Number:  ADAM-MCII

Specifications

  • Light Source:
    4W green LED
  • Sample Volume:
    13 µl
  • Description:
    Automated cell counter, US-plug, ADAM-MC2
  • W×D×H:
    276×277×270 mm
  • Concentration:
    5×10⁴ - 4×10⁶ cells/ml
  • Focus:
    Automatic
  • Measurement Time:
    <25 s/test (using 4 channel Accuchip)
  • Weight:
    7 kg
  • Cat. No.:
    76492-622

Specifications

About this item

ADAM™ MC2 is an automated fluorescence cell counter that performs cell counting and viability measurements at highest accuracy capable of replacing complex flow cytometry workflows. Combined with the disposable micro-fluidic Accuchip, operation is extremely simple and cost-effective. Utilizing the PI (Propidium Iodide) nucleus staining method, most advanced LED optics and CMOS detection technology, ADAM-MC2 is the perfect solution when working with aggregated, irregular shaped or challenging cells like CAR-T cells, CAR-NK cells or adipose-derived stem cells.

  • Reports number of total cells, viable cells, non-viable cells and cell viability (%)
  • Ideal for debris containing clumped or irregular shaped cell populations
  • Short counting time of only 25 seconds
  • Touch screen control - no additional PC/laptop needed
  • Simple, sleek, easy to learn, easy to use software
  • Wi-Fi option for sending results straight via email
  • Compact, space-saving design

To be used with 4-channel Accuchip slides.

Delivery: AccuChip kit and calibration beads are included with the cell counter.