Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Titanium etchant TFT semiconductor grade

Corrosive
Toxic
Health
Supplier:   Transene
Titanium etchant TFT semiconductor grade
Supplier:  Transene
Certificates

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Titanium Etchant TFT is a general purpose titanium etchant with a controlled etch rate.

  • Boiling Pt:103…105 °C
  • Melting Pt:–35 °C
  • Density:1.105 g/cc
  • Storage Temperature:Ambient
  • UN:1790
  • ADR:8, 6.1,II
Specifications for Product Family

Specification Test Results

  • Appearance:
    Clear, colorless
  • Etch Capacity (rate declines at ~70%):
    65 g/gallon
  • Etch Rate at 20°C:
    25 Å/sec
  • Filtration:
    0,2 um
  • Incompatible Materials:
    Glass, Oxide, Nitride, GaAs
  • pH:
    Strongly acidic
  • Recommended Operating Temperatures:
    20-80°C (30-40°C most common) °C
  • Shelf Life:
    1 Year
  • Storage Conditions:
    Ambient
Product Family Options

Product Information

  • Pack type
    Size
    Availability
    Price
  • HDPE bottle
    Quart
    Log in for availability
    Log in for availability
    Each (1qt US)
    Each (1qt US) - $48.87
    $48.87
    Each (1qt US)
       $48.87

    Supplier Number: 0032000-QT
  • HDPE bottle
    Gallon
    Log in for availability
    Log in for availability
    Case of 4 (1/Itm/Bx)
    Case of 4 (1/Itm/Bx) - $381.67
    $381.67
    Case of 4 (1/Itm/Bx)
       $381.67

    Supplier Number: 0032000-GAL

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.