Specifications
- Model:XPR26PC
- Communication Interface:3×USB-A, 1×USB-B
- Description:Pipette calibration balance, with internal calibration, 1.4 mg minimum weight
- Dimensions:195×485×292 mm
- Repeatabilty:0.0015 mg
- Cat. No.:76501-548
- Linearity:0.003 mg
- Stabilization time:3.5 s
- Readability:0.001 mg
- Weighing capacity:22 g
Specifications
About this item
The XPR26PC allows fast and highly accurate pipette verifications according to ISO8655 for volumes between 1 and 100 µl. Supported by status light, level control, and internal calibration, producing reliable results every time.
- Unique light barrier sensor
- Motorized lid
- Touchless operation
- Evaporation minimized for best performance
- Large 10 ml capacity tank
- Pipette 1000×10 µl
- Work without interruption
- Quick emptying via suction pump (included)
This fulfils the requirements of ISO 8655 for volumes ≥ 1 µl. The balance’s outstanding performance ensures accurate results, even for ultra small volumes.
Ergonomic-touchless and fast operation, thanks to the motorized lid that only opens when passing the pipette through the light barrier sensor.
Non-stop testing - the large 10 ml waste container enables you to pipette 10 µl 1000 times before it needs emptying. This uninterrupted process is extremely efficient.
The balance is a sophisticated, high-speed solution for the routine testing and ISO performance verification of single channel pipettes. With 22 g capacity, readability of 1 µg and repeatability of 1.5 µg, the XPR26PC fulfils ISO 8655 requirements for micropipettes dispensing volumes as small as 1 µl.
The ergonomic design of the XPR26PC is what makes pipette verification efficient and accurate. All parts are easily accessible and can be removed quickly and easily for cleaning or maintenance. The balance design includes a sealed base so no dust or water can enter the housing.