Order Entry
Puerto Rico
ContactUsLinkComponent
Heel Grounder, with 35 mm Cup and D-Ring Closure, Transforming Technologies
Heel Grounder, with 35 mm Cup and D-Ring Closure, Transforming Technologies
Catalog # 76489-716
Heel Grounder, with 35 mm Cup and D-Ring Closure, Transforming Technologies
Catalog # 76489-716
Supplier Number:  HG1246

Specifications

  • Description:
    Heel grounder with 35 mm cup and d-ring closure
  • Cat. No.:
    76489-716

Specifications

About this item

This heel grounder is comfortable with most footwear and includes an adjustable D-ring and a full 36" conductive ribbon.

  • D-ring closure
  • Durable molded 1 meg resistor
  • 35 mm cup design

These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A molded 1 meg ohm resistor is standard and visible. Heel grounders are worn on both feet to provide consistent grounding while in motion.