Order Entry
Puerto Rico
ContactUsLinkComponent
Super-Duty Body Bag, with Handles, Mortech®
Super-Duty Body Bag, with Handles, Mortech®
Catalog # 76498-502
undefined
Super-Duty Body Bag, with Handles, Mortech®
Catalog # 76498-502
Supplier Number:  BE081
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Silver
  • Description:
    Super-duty body bag, with handles
  • Cat. No.:
    76498-502

Specifications

About this item

Super-duty body bag.

  • Overall dimensions are 36W×94"L
  • Blue inner liner enables forensic photos
  • Envelope-style closure with nylon rust-resistant zipper
  • Bags feature 6 strong, 2" wide web handles with zinc plated fastemers
  • Capacity is 450 lbs.
  • Suitable for cremation

The material construction of these super-duty bags features a 12 mil polyethylene coated outer shell (silver), coupled with a 10 mil polyethylene coated inner liner (blue). Both layers are tear- and puncture-resistant. The seams are folded, sewn, and sealed for protection and leakage. The bags comply with OSHA reg. 3130.