To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Color:White
- Description:Chlorine-free PEVA body bag, with envelope zipper
- Cat. No.:76498-486
Specifications
About this item
Chlorine-free body bag.
- Overall dimensions are 36W×94"L
- Envelope-style zipper with two pulls
- Without handles
- Minimum five years shelf life
- Max. temperature use is 180 °F
Bags are fabricated from 8 mil polyethylene vinyl acetate, and are chlorine-free. hey remain flexible to –70 °F (–57 °C) for use in winter environments or morgue coolers, without cracking.