Order Entry
Puerto Rico
ContactUsLinkComponent
ValuSeal® IonX® Sealed Edge Cleanroom Laundered 100% Polyester Knit Wipe, Berkshire
ValuSeal® IonX® Sealed Edge Cleanroom Laundered 100% Polyester Knit Wipe, Berkshire
Catalog # 76490-584
Supplier:  Berkshire
undefined
ValuSeal® IonX® Sealed Edge Cleanroom Laundered 100% Polyester Knit Wipe, Berkshire
Catalog # 76490-584
Supplier:  Berkshire
Supplier Number:  VSI.0909.14

Specifications

  • Description:
    ValuSeal® IonX® sealed edge cleanroom laundered knit wipe
  • Material:
    Polyester, 100%
  • Cat. No.:
    76490-584
  • Packaging:
    150 sheets/pack
  • W×L:
    22.9×22.9 cm (9×9")

Specifications

About this item

Designed for the highest level of contamination control in critical processing applications.

  • Critically low particles, fibers, ions, and extractables
  • High abrasion resistance
  • Lightweight, high absorbency material reduces actual cost in use compared to heavier weight products
  • Laser sealed edge for reduced fiber contamination

ValuSeal® IonX® is a laser sealed edge cleanroom laundered wipe recommended for ISO Class 3 and above environments. Composed of 100% polyester continuous filament yarns, its smooth knit construction and laser sealed edges make it ideal for applications requiring critically low levels of particle and fiber release, along with durability and chemical compatibility.

Certifications: ISO Class 3 – 5. Cleanroom Class 1 – 100. EU Grade B/C/D.