InMotion KF Sample Vials
Catalog # 76492-556
Supplier: Mettler Toledo
Specifications
- Cap included:No
- Capacity:10 ml
- Description:InMotion KF sample vials
- Cat. No.:76492-556
- Diameter ×H:14×45 mm
Specifications
About this item
These clear glass sample vials are used with InMotion KF oven autosampler.
- Made of hydrolytic class 1 borosilicate glass
- Withstand temperatures from −20 to +121 °C
These vials are suitable for sample storage and analysis in a variety of laboratory applications.