Specifications
- Maximum Flow Rate:1300 ml/min
- Min. Flow Rate:10 ml/min
- Description:Masterflex® I/P® Easy-Load® pump head for precision tubing, White PPS housing, No open head sensor
Automatic tubing retention, Adjustable occlusion, Stainless steel rollers - Height:201 mm
- Length:187 mm
- Environmentally Preferable:
- Tubing sizes accepted:I/P® 26, I/P 73, I/P 82
- No. of rollers:3
- Cat. No.:76486-028
- Width:89 mm
- Housing material:White PPS
Specifications
About this item
Minimize downtime with faster tubing changes.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Three roller design for smooth flow
- Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Accept multiple tubing sizes for maximum flexibility
- Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
- Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing
- Constructed with durable white Polyphenylene Sulfide (PPS) housing and stainless steel (SS) rotor
The Masterflex® I/P® Easy-Load® pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.
Constructed with a polyphenylene sulfide (PPS) housing and stainless steel rotor. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance.
Dual-channel hardware allows two pump heads to operate on a single drive—order hardware set 77601-96 separately. With single or multiple channels, tubing can be changed in each channel without removing the pump heads from your drive.