Order Entry
Puerto Rico
ContactUsLinkComponent
Brady® BradyPrinter i3300 with Brady Workstation GHS Software Kit, Brady Worldwide
Brady® BradyPrinter i3300 with Brady Workstation GHS Software Kit, Brady Worldwide
Catalog # 76460-968
Supplier:  Brady Worldwide
undefined
Brady® BradyPrinter i3300 with Brady Workstation GHS Software Kit, Brady Worldwide
Catalog # 76460-968
Supplier:  Brady Worldwide
Supplier Number:  150645

Specifications

  • Description:
    BradyPrinter i3300 with Brady Workstation GHS Software Kit
  • Cat. No.:
    76460-968
  • Print Resolution:
    300 dpi
  • Width:
    9"
  • Depth:
    12"
  • Display:
    240×320 pixels
  • Height:
    9.5"

Specifications

About this item

Get an ideal label printing scenario with the BradyPrinter i3300 Industrial Label printer. It produces labels and ribbons that snap into place, with no calibration and no wasted blank labels.

  • Single color deskstop printer
  • Auto cutter
  • Color touch screen
  • 5 year warranty
  • Maximum label/tape width: 4.25"
  • Maximum labels per day: 3000
  • Maximum print speed: 4 inches/second

Included Brady Workstation GHS App makes creating custom labels GHS labels fast and efficient. Get auto calibration in the printer and auto setup in the software with print smart technology that allows the printer, label materials, ribbons, and software to work together. Capable of changeovers in a flash, with foolproof drop-in label rolls and ribbons that snap into place in 20 seconds. Print smart technology allows the printer to print on the first label, even small labels. Save time and reduce errors by importing data from SDS infosheets through the GHS App.

Ordering information: Includes (1) Brady Workstation GHS Labels Software, (1) BradyPrinter i3300 printer with Wi-Fi, (1) cutter cleaning tool, (1) power cord, (1) product CD with user manual, (1) quick start guide, (1) USB cable, and (1) cleaning kit.